Zoro Homepage
This item is Discontinued.
Schneider Electric Logic Relay, Input Voltage 24VDC SR2A101BD

Logic Relay, Input Voltage 24VDC (Discontinued)

  • Mfr # SR2A101BD
  • Zoro # G1582122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2A101BD
Zoro #
G1582122
UPC #
785901422440
Country of Origin
France

Dimensions

Width
2.50"
Height
3.50"
Depth
3.90"
Overall Height
3.5 in
Overall Depth
3.9 in
Overall Width
2.5 in

Details

Item
Logic Relay
Input Voltage
24VDC
Output Type
Relay
Amps
8.0
Number of Outputs
4
Clock
No
Display
LCD
Number of Inputs
6
Counters
16
Timers
16
Number of Counters
16
Clock Included
Clock Not Included
Product Type
Control Relay
Current
8 A
Display Type
LCD
Input Circuit Voltage - Maximum
24 V DC
Number of Timers
16

Description

Logic Relay, Input Voltage 24V DC, Output Type Relay, 8.0 Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, No Clock, LCD Display, Depth 3.90 in, Height 3.50 in, Width 2.50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.