Zoro Homepage

LogicController, 14Inputs, 10Outputs, 16GB

  • Mfr # TM241CE24T

  • Zoro # G3547714


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Output Type
(10) Transistor
Number of Outputs
10
Number of Inputs
14
Features
SoMachine Basic Programming
Slots
Ethernet RJ45, Non isolated serial link serial 1 RJ45 RS232/RS485, Non isolated serial link serial 2 removable screw terminal block RS485, USB port mini B USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM241CE24T
Zoro #
G3547714
UPC #
785901110071
Country of Origin
Indonesia

Dimensions

Width
5.91 in
Depth
3.74 in
Height
3.54 in
Overall Depth
3.74 in
Overall Width
5.91 in
Overall Height
3.54 in

Details

Item
PLC
Output Type
(10) Transistor
Number of Outputs
10
Number of Inputs
14
Features
SoMachine Basic Programming
Slots
Ethernet RJ45, Non isolated serial link serial 1 RJ45 RS232/RS485, Non isolated serial link serial 2 removable screw terminal block RS485, USB port mini B USB 2.0
Port Type
Ethernet, Non isolated serial link serial, USB port mini
Clock
Yes
Input Voltage
24V AC/DC
Amps
0.1 A, 0.5 A
Response Time
50 µs turn-on, I0 to I13 input || 50 µs turn-off, I0 to I13 input || <= 2 µs turn-on, I0 to I7 fast input || <= 2 µs turn-off, I0 to I7 fast input || <= 34 µs turn-on, Q0 to Q9 output || <= 250 µs turn-off, Q0 to Q9 output || <= 2 µs turn-on, Q0 to Q3 fast output || <= 2 µs turn-off, Q0 to Q3 fast output
Standards
ANSI/ISA 12-12-01 || CSA C22.2 No 142 || CSA C22.2 No 213 || EN/IEC 61131-2:2007 || Marine specification (LR, ABS, DNV, GL) || UL 1604 || UL 508
Display
No Display
Description/Special Features
Controller M241 24 IO transistor PNP Ethernet, protection type Short-circuit protection, Short-circuit and overload protection with automatic reset, Reverse polarity protection fast output, application structure 8 external event tasks, 8 event tasks, 3 cyclic master tasks + 1 freewheeling task, 4 cyclic master tasks, mounting support Top hat type TH35-15 rail IEC 60715, Top hat type TH35-7.5 rail IEC 60715, plate or panel with fixing kit, relative humidity 10¿95 %, without condensation in operation), 10¿95 %, without condensation in storage), operating altitude 0...6561.68 ft (0...2000 m), Discount Schedule MSX, Environmental Disclosure Product Environmental Profile
Memory
64 MB, 8 MB
Timers
Programmable
Product Type
Programmable Logic Controller
Supply Voltage Limits
20.4-28.8 V
Protection Type
short-circuit protection || short-circuit and overload protection with automatic reset || reverse polarity protection fast output
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Discrete Input Current
5 mA input || 10.7 mA fast input
Number Of Slave
64 Modbus TCP || 16 EtherNet/IP
Product Certifications
cULus || IACS E10 || RCM || CSA
Data Storage Equipment
<= 16 GB SD card optional)
Maximum Number Of Connections
8 Modbus server || 8 SoMachine protocol || 10 web server || 4 FTP server || 16 Ethernet/IP target || 8 Modbus client
Maximum Number Of I/O Expansion Module
7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
Realtime Clock
with
Vibration Resistance
3.5 mm 5-8.4 Hz symmetrical rail || 3 gn 8.4-150 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 3 gn 8.4-150 Hz panel mounting
Surge Withstand
1 kV power lines (DC) common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 1 kV input common mode EN/IEC 61000-4-5 || 1 kV transistor output common mode EN/IEC 61000-4-5
Maximum Tungsten Load
<2.4 W
Voltage State 1 Guaranteed
>= 15 V input
Output Voltage Limits
30 V DC
Discrete Input Voltage Type
DC
Execution Time For 1 Kinstruction
0.3 ms event and periodic task || 0.7 ms other instruction
Positioning Functions
PTO 4 100 kHz) || PTO 4 transistor output 1 kHz)
Cycle Time
10 ms 16 EtherNet/IP || 64 ms 64 Modbus TCP
Accuracy
+/- 0.1 % 0.02-0.1 kHz fast output || +/- 1 % 0.1-1 kHz fast output
Communication Service
FDR || DHCP server via TM4 Ethernet switch network module || DHCP client embedded Ethernet port || SMS notifications || updating firmware || SNMP client/server || programming || NGVL || monitoring || IEC VAR ACCESS || FTP client/server || downloading || SQL client || Modbus TCP client I/O scanner || Ethernet/IP originator I/O scanner embedded Ethernet port || Ethernet/IP target, Modbus TCP server and Modbus TCP slave || send and receive email from the controller based on TCP/UDP library || web server (WebVisu & XWeb system) || OPC UA server || DNS client
Data Backed Up
128 MB built-in flash memory backup of user programs
Electrical Connection
removable screw terminal block for inputs and outputs pitch 5.08 mm) || removable screw terminal block for connecting the 24 V DC power supply pitch 5.08 mm)
Ambient Air Temperature For Storage
-25-70 °C
Power Consumption In W
32.6-40.4 W with max number of I/O expansion module)
Integrated Connection Type
non isolated serial link serial 1 RJ45 RS232/RS485 || non isolated serial link serial 2 removable screw terminal block RS485 || USB port mini B USB 2.0 || Ethernet RJ45
Reset Time
10 ms automatic reset output || 12 s automatic reset fast output
Shock Resistance
15 gn 11 ms
Ip Degree Of Protection
IP20 with protective cover in place
Electromagnetic Emission
conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A230-1000 MHz EN/IEC 55011
Immunity To Microbreaks
10 ms
Discrete Input Logic
sink or source
Discrete Output Type
transistor
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Discrete Output Number
10 transistor 4 fast output
Marking
CE
Counting Input Number
4 fast input (HSC mode) 200 kHz || 14 standard input 1 kHz
Pollution Degree
2
Discrete Output Voltage
24 V DC transistor output
Voltage State 0 Guaranteed
<= 5 V input
Input Impedance
4.7 kOhm input || 2.81 kOhm fast input
Storage Altitude
0-3000 m
Clock Drift
<= 60 s/month 25-25 °C
[Us] Rated Supply Voltage
24 V DC
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Discrete Output Current
0.5 A transistor output Q0 to Q9) || 0.1 A fast output (PTO mode) Q0 to Q3)
Maximum Output Frequency
20 kHz fast output (PWM mode) || 100 kHz fast output (PLS mode) || 1 kHz output
Communication Port Protocol
non isolated serial link Modbus master/slave
Insulation
between supply and internal logic 500 V AC || non-insulated between supply and ground || between input and internal logic 500 V AC || non-insulated between inputs || between fast input and internal logic 500 V AC || between output and internal logic 500 V AC || non-insulated between outputs || between fast output and internal logic 500 V AC || between output groups 500 V AC
Web Services
web server
Maximum Cable Distance Between Devices
unshielded cable <50 m input || shielded cable <10 m fast input || unshielded cable <50 m output || shielded cable <3 m fast output
Discrete Input Voltage
24 V
Battery Type
BR2032 lithium non-rechargeable 4 year(s)
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Maximum Current Per Output Common
2 A Q0 to Q3 fast output || 2 A Q4 to Q7 output || 1 A Q8 to Q9 output
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 power lines) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link) || 1 kV EN/IEC 61000-4-4 input) || 1 kV EN/IEC 61000-4-4 transistor output)
Discrete Output Logic
positive logic (source)
Discrete Input Number
14 , discrete input 8 fast input IEC 61131-2 Type 1
Backup Time
2 years 25 °C
Local Signalling
for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for I/O error (I/O) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for SL1 1 LED (green) || for SL2 1 LED (green) || for bus fault on TM4 (TM4) 1 LED (red) || for I/O state 1 LED per channel (green) || for Ethernet port activity 1 LED (green)
Memory capacity
8 MB program || 64 MB system memory RAM
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Discrete I/O Number
24
Transmission Rate
1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s 3-3 m USB || 10/100 Mbit/s Ethernet
Inrush Current
50 A
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Control Signal Type
A/B 100 kHz fast input (HSC mode) || pulse/direction 200 kHz fast input (HSC mode) || single phase 200 kHz fast input (HSC mode)
Supply
serial 1)serial link supply 5 V, <200 mA
Maximum Voltage Drop
<1 V
Port Ethernet
10BASE-T/100BASE-TX - 1 copper cable
Product Or Component Type
logic controller
Maximum Leakage Current
5 µA output
Application Structure
8 external event tasks || 8 event tasks || 3 cyclic master tasks + 1 freewheeling task || 4 cyclic master tasks
Ambient Air Temperature For Operation
-10-50 °C vertical installation) || -10-55 °C horizontal installation)
Configurable Filtering Time
1 µs fast input || 12 ms fast input || 0 ms input || 1 ms input || 4 ms input || 12 ms input
Communication Protocol
Modbus
Clock Included
Clock Included
Output Circuit Current - Minimum
0.1 A
Display Type
No Display
AC Voltage Rating
24V AC
Memory Capacity
16 GB
Mounting Style
DIN Rail
Series
TM
Output Circuit Current - Maximum
0.5 A
Input Circuit Voltage - Maximum
24 V
Current
100 mA, 500 mA
DC Voltage Rating
24V DC
Output Circuit Voltage - Maximum
24 V DC
Input Type
(14) Discrete
Input Circuit Current - Maximum
10.7 mA

Description

PLC, Input Voltage 24V AC/DC, Output Type (10) Transistor, 0.1 A, 0.5 A Amps, Ethernet RJ45, Non isolated serial link serial 1 RJ45 RS232/RS485, Non isolated serial link serial 2 removable screw terminal block RS485, USB port mini B USB 2.0 Slots, Number of Inputs 14, Number of Outputs 10, Timers Programmable, Yes Clock, No Display Display, Port Type Ethernet, Non isolated serial link serial, USB port mini, Memory 64 MB, 8 MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.