Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LongHandleSelectorSwitch, Black, 3Pos, 30mm

  • Mfr # ZB4FJ7

  • Zoro # G0198609


product price: $23.89
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FJ7
Zoro #
G0198609
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Cad Overall Depth
47 mm
Mounting Diameter
30.5 mm
Cad Overall Width
36.6 mm
Cad Overall Height
43 mm
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Black
NEMA Rating
12, 13, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Key Number
No Key
Series
XB4
Operator Profile
black long handle
Device Short Name
ZB4F
Device Presentation
basic element
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Operator Position Information
3 positions +/- 45°
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Head Type
built-in-flush
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class I IEC 60536
Product Certifications
UL Listed || CSA || CCC || EAC
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Operator Additional Information
non padlockable
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Product Or Component Type
head for selector switch
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Operator Illumination
Non-Illuminated

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.