Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Lug kit, for LC1F800, set of 1 part
Mfr # DZ2FL1
Zoro # G0861071
product price:Â
$
67.59
/ea
Key Features
For Maximum Wire Size
600 kcmil
Maximum Voltage
600 V
Line Rated Current
800-800 A
[Ue] Rated Operational Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ2FL1
- Zoro #
- G0861071
- UPC #
- 785901118268
- Country of Origin
- United States
Dimensions
- For Maximum Wire Size
- 600 kcmil
Details
- Item
- Mechanical Lug
- Maximum Voltage
- 600 V
- Line Rated Current
- 800-800 A
- [Ue] Rated Operational Voltage
- 600 V
Description
Lugs