Zoro Homepage

LvlControlRelay, DualProbe, 8A, PumpUp/Down

  • Mfr # RM22LG11MT

  • Zoro # G3605848


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Input Voltage
380 to 415V AC
Switch Type
SPDT
Enclosure Width (In.)
89/100 in
Wiring Conductors
Screw terminal
Control Type
One or Two Liquid Levels With Fill or Empty Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22LG11MT
Zoro #
G3605848
UPC #
785901481164
Country of Origin
Indonesia

Dimensions

Enclosure Width (In.)
89/100 in
Enclosure Height (In.)
3 13/20 in
Enclosure Depth (In.)
3 3/20 in
Body Width
0.89 in
Body Depth
3.15 in
Body Height
3.65 in

Details

Input Voltage
380 to 415V AC
Switch Type
SPDT
Item
Level Control Relay
Wiring Conductors
Screw terminal
Control Type
One or Two Liquid Levels With Fill or Empty Function
Application
Spring, Town, Industrial, And Sea Water, Metallic Salt, Acid, Or Base Solutions, Liquid Fertilizers, Non-Concentrated Alcohol ( Less Than 40%), Liquids In The Food Processing Industry: Beer, Coffee
Special Features
A control status indicator LED, A dial pointer LED indicator for relay power ON status, A relay output status LED , A sealable cover to help protect the settings, The relays are designed for clip-on mounting on a 5 rail
Type
Modular measurement and control relays
Features
Sealable Cover
Standards
CCC, CE, China RoHS, CSA, EAC, EN/IEC 60255-1, GL, RCM, UL
Special Information
The relays are designed for clip-on mounting
Contact Form
SPDT
Number of Switches
2
Operating Range
- 15 % + 10 % Un
Enclosure Color
Power ON LED green, Relay ON LED yellow
Number of Probes
Dual Probe
Agency Compliance
CCC, CE, China RoHS, CSA, EAC, EN/IEC 60255-1, GL, RCM, UL
Status Indicator
LED Indicator
Electrical Connection
Screw Terminals
Minimum Resistance Sensitivity
5,000 ohm
Relay Function
Pump Down, Pump Up
Number of Pins
2
Maximum Resistance Sensitivity
100,000 ohm
Coil Voltage
24 to 240V AC/DC
Mounting Style
DIN Rail
Current Rating
8 A

Description

Level Control Relay, Base Shape Not Applicable, Contact Form SPDT, Current Rating 8 A, Electrical Connection Screw Terminals, Flat Pin Width Not Applicable, Input Voltage 380 to 415V AC, Minimum Resistance Sensitivity 5,000 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 2, Number of Probes Dual Probe, Relay Function Pump Down, Pump Up, Mounting Style DIN Rail, Status Indicator LED Indicator, Body Depth 3.15 in, Body Height 3.65 in, Body Width 0.89 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.