Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manstarter Undervoltage Trip 575Vac Iec

  • Mfr # GVAU415

  • Zoro # G0561648


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Coil Voltage
440V-480V AC
Terminal Connection Type
Screw Clamp
Standards
IEC, UL, CSA, CCC, EAC
Features
Mercury Free
Weight
0.105 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAU415
Zoro #
G0561648
UPC #
785901212560
Country of Origin
Czechia

Dimensions

Overall Height
89 mm
Overall Width
18 mm
Overall Depth
66 mm

Details

Item
Motor Starter Undervoltage Trip
Coil Voltage
440V-480V AC
Terminal Connection Type
Screw Clamp
Standards
IEC, UL, CSA, CCC, EAC
Features
Mercury Free
Weight
0.105 kg
Threshold Tripping Voltage
0.7 to 0.35 Un
Inrush Power in VA
12 VA AC
On-Load Factor
1
Tightening Torque
Less than 1.4 N.m screw clamp terminals
Control Circuit Voltage
415 to 440 V AC 50 Hz; 480 V AC 60 Hz
Range Compatibility
TeSys GV2ME; TeSys GV2LE; TeSys GV2L; TeSys GV2P; TeSys GV3L; TeSys GV3P; TeSys Deca
Rated Insulation Voltage
690 V AC IEC 60947-1; 600 V AC UL 60947-4-1; 600 V AC CSA C22.2 No 60947-4-1
Mechanical Durability
10000 cycles with GV3P and GV3L; 30000 cycles with GV2ME and GV2P
Operating Time
10 to 15 ms IEC 60947-1
Inrush Power in W
8 W
Hold-In Power Consumption in W
1.1 W
Color
Dark Gray
Control Circuit Voltage Limits
0.85 to 1.1 Un
Hold-In Power Consumption in VA
3.5 VA AC
Connections - Terminals
screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end
Frequency
50/60 Hz

Description

Manstarter Undervoltage Trip 480VAC 60 Hz/415 to 440VAC 50 Hz Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.