This item is Discontinued.

Square D Manual Motor Starter, Toggle, 12 to 20A, 1P GV7RS20

Manual Motor Starter, Toggle, 12 to 20A, 1P (Discontinued)

  • Mfr # GV7RS20
  • Zoro # G0956557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV7RS20
Zoro #
G0956557
UPC #
785901582977
Country of Origin
China

Dimensions

Depth
3.76 in
Height
4.92 in
Width
4.14 in

Details

Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Amps AC
12 to 20
Overload Relay Amp Setting
12 to 20A
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
5 hp
Pilot Light
No
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 460-575V
10/15
Standards
CSA, UL
Phase Loss Sensitivity
No
Description/Special Features
Melting Alloy Thermal Overload, Single Unit

Description

Manual Motor Starter, Number of Poles 3, Operator Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.