This item is Discontinued.

Square D Manual Motor Starter, Toggle, 48-80A, 1P GV7RE80

Manual Motor Starter, Toggle, 48-80A, 1P (Discontinued)

  • Mfr # GV7RE80
  • Zoro # G0834023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV7RE80
Zoro #
G0834023
UPC #
785901328254
Country of Origin
China

Dimensions

Depth
3.76 in
Height
4.92 in
Width
4.14 in

Details

Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
48 to 80A
Amps AC
48 to 80
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
60
HP @ 3 Phase - 240V
30
Pilot Light
No
Standards
UL, CSA
Phase Loss Sensitivity
No
HP @ 3 Phase - 460-575V
60/75
HP @ 3 Phase - 575V
75
Description/Special Features
Duplex Unit, Melting Alloy Thermal Overload

Description

Manual Motor Starter, Number of Poles 3, Operator Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.