Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, NEMA 1

  • Mfr # 2510KG2S2

  • Zoro # G410070416


product price: $163.79
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Number of Poles
3
Standards
UL, CSA
Terminal Connection Type
Screw
Starter Style
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510KG2S2
Zoro #
G410070416
UPC #
785901474593
Country of Origin
Mexico

Dimensions

Overall Width
2.44 in
Overall Height
4.25 in
Overall Depth
2.75 in

Details

Operator
Toggle
Item
Manual Motor Switch
Number of Poles
3
Standards
UL, CSA
Terminal Connection Type
Screw
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ 230V DC
1 1/2 hp
Current AC
30 A
Phase
3
NEMA Enclosure Rating
NEMA 1
Mounting Style
Surface
Includes Pilot Light
No

Description

Manual Motor Switch, Current AC 30 A, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 600V AC, Mounting Style Surface, NEMA Enclosure Rating 1, Standards CSA LR25490 class 3211 05, UL E42243 CCN NLRV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.