Manual overload reset push button, Harmony XB4, black flush, 22mm, for 130.257 mm actuation distance

  • Mfr # XB4BA922

  • Zoro # G910839575


product price:  $35.55
/ea
Sold in multiples of 40 for $1,422.00

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA922
Zoro #
G910839575
UPC #
3389110102147
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22.5 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Plug-In, Screw Clamp
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Bezel Material
Chrome
IP Rating
IP66
Series
XB4
Number of Operators
1
Shape of Signaling Unit Head
round
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Activating Distance
130-257 mm
Fixing Collar Material
zamak
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class I IEC 60536
Operator Profile
black flush, unmarked
Range of Product
Harmony XB4
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
14 mm
Ip Degree of Protection
IP66 IEC 60529
Device Short Name
XB4
Ik Degree of Protection
IK03 conforming to IEC 50102
Head Type
standard
Mechanical Durability
5000000 cycles
Nema Degree of Protection
NEMA 13, NEMA 4X
Product or Component Type
manual overload reset push-button
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 4X
Product Type
Push Button Operators
Operator Material
Metal
Number of Indicator Lights
0

Description

Push Button, Momentary, Head Material Plastic, Bezel Material Chrome, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.