Manual overload reset push button, Harmony XB4, metal, flush, black, 22mm, 6.16mm actuation distance, unmarked

  • Mfr # XB4BA821

  • Zoro # G000948422


product price:  $36.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA821
Zoro #
G000948422
UPC #
3389110102048
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Faston
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Bezel Material
Chrome
Features
Excellent Mechanical Connection with Operator Head
Series
XB4
IP Rating
IP66
Number of Operators
1
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
manual overload reset push-button
Operating Travel
10 mm
Fixing Collar Material
zamak
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Operator Profile
black flush, unmarked
Activating Distance
6-16 mm
Ik Degree Of Protection
IK03 IEC 50102
Electrical Shock Protection Class
class I IEC 60536
Mechanical Durability
5000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB4
Product Certifications
CSA || DNV || GL || BV || LROS (Lloyds register of shipping) || UL Listed
Protective Treatment
TH
Range of Product
Harmony XB4
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
Number of Indicator Lights
0

Description

Push Button, Momentary, Head Material Plastic, Bezel Material Chrome, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, Features Excellent Mechanical Connection with Operator Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.