Manual overload reset push button, Harmony XB4, metal, flush, red, 22mm, 30.130mm actuation distance, unmarked

  • Mfr # XB4BA941

  • Zoro # G010839581


product price:  $28.85
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BA941
Zoro #
G010839581
UPC #
3389110102154
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22.5 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Faston
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Bezel Material
Chrome
IP Rating
IP66
Series
XB4
Number of Operators
1
Range of Product
Harmony XB4
Device Short Name
XB4
Electrical Shock Protection Class
class I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Activating Distance
30-130 mm
Product or Component Type
manual overload reset push-button
Ip Degree of Protection
IP66 IEC 60529
Head Type
standard
Nema Degree of Protection
NEMA 13, NEMA 4X
Operating Travel
14 mm
Operator Profile
red flush, unmarked
Ambient Air Temperature For Operation
-40-70°C
Ik Degree of Protection
IK03 conforming to IEC 50102
Shape of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
zamak
Mechanical Durability
5000000 cycles
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal

Description

Push Button, Momentary, Head Material Plastic, Bezel Material Chrome, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.