Manual overload reset push button, Harmony XB5, red projecting, 22mm, for 17.120 mm actuation distance

  • Mfr # XB5AL84101

  • Zoro # G4608524


product price: $41.75
/ea

Key Features

Push Button Style
Extended
Panel Cutout Diameter
22 mm
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AL84101
Zoro #
G4608524
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Depth
120 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-1
Bezel Material
dark grey plastic
Electrical Shock Protection Class
class II IEC 60536
Shape of Signaling Unit Head
round
Operator Profile
red projecting, O white)
Device Presentation
complete product
Range of Product
Harmony XB5
Protective Treatment
TH
Activating Distance
17-120 mm
Nema Degree of Protection
NEMA 4X
Ik Degree of Protection
IK03 conforming to IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Ip Degree of Protection
IP66 IEC 60529
Product or Component Type
manual overload reset push-button
Operating Travel
10 mm
Head Type
standard
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
plastic
Device Short Name
XB5
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 4X
Product Certifications
UL Listed
Product Or Component Type
manual overload reset push-button

Description

Red projecting reset pushbutton 022 mark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.