Shop SCHNEIDER ELECTRIC

Manual Motor Starter, 3 P, Push Button, 18 A

  • Mfr # GV2ME203
  • Zoro # G0851859

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Push Button
Phase
3
Current AC
18 A
Series
TeSys Deca
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV2ME203
Zoro #
G0851859
UPC #
785901212201
Country of Origin
France
Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Current AC
18 A
Series
TeSys Deca
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1
Color
dark grey
Network Type
AC
Rated Duty
continuous IEC 60947-4-1
Motor Power Kw
7.5-7.5 kW 400/415 V AC 50/60 Hz || 9-9 kW 500 V AC 50/60 Hz
Trip Unit Technology
thermal-magnetic
Operating Altitude
6561.68 ft (2000 m)
Ik Degree Of Protection
IK04
Product Name
TeSys GV2 || TeSys Deca
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
Fire Resistance
960°C IEC 60695-2-11
Device Application
motor protection
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Power Dissipation Per Pole
2.5 W
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5 to 150 Hz
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Range
TeSys Deca
Suitability For Isolation
yes IEC 60947-1§ 7-1-6
Climatic Withstand
IACS E10
Phase Failure Sensitivity
yes IEC 60947-4-1
Magnetic Tripping Current
223-223 A
Device Short Name
GV2ME
Thermal Protection Adjustment Range
13-18 A IEC 60947-4-1
Ambient Air Temperature For Storage
-40-80°C
Rated Service Short-Circuit Breaking Capacity
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 50 % 400/415 V AC 50/60 Hz IEC 60947-2 || 50 % 440 V AC 50/60 Hz IEC 60947-2 || 75 % 500 V AC 50/60 Hz IEC 60947-2 || 75 % 690 V AC 50/60 Hz IEC 60947-2
Electrical Operating Durability
100,000
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
100,000
IP Rating
IP20

Description

Manual Starter 600Vac 18Amp Iec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.