Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Kit for combination with connector, TeSys GV7, for contactor LC1F115-185
- Mfr # GV7AC06
- Zoro # G0851929
product price:Â
$
51.79
/ea
Key Features
Series
TeSys
Accessory / Separate Part Category
connection accessory
Device Short Name
GV7AC
Range Compatibility
TeSys (TeSys GV5) motor circuit breaker || TeSys (TeSys GV7) motor circuit breaker || TeSys (TeSys F) contactor
Product Or Component Type
kit for combination with connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV7AC06
- Zoro #
- G0851929
- UPC #
- 785901567301
- Country of Origin
- France
- Item
- Manual Starter Busbars
- Series
- TeSys
- Accessory / Separate Part Category
- connection accessory
- Device Short Name
- GV7AC
- Range Compatibility
- TeSys (TeSys GV5) motor circuit breaker || TeSys (TeSys GV7) motor circuit breaker || TeSys (TeSys F) contactor
- Product Or Component Type
- kit for combination with connector
- Kit Composition
- short terminal shield || adjustable mounting bracket(s) || terminal screw type connector
- Product Compatibility
- LC1F115 to LC1F185
Description
Manual Starter Busbars W/Cover Iec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.