Manual Strtr Combo Block, 600VAC, 38A
- Mfr # GV2AF3
- Zoro # G1012363
product price:Â
$
4.59
/ea
Key Features
Number of Poles
3
Current AC
32 A
Series
TeSys
Product Compatibility
LC1D09 to D38
Product Name
FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV2AF3
- Zoro #
- G1012363
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Manual Starter Combo Block,600VAC,38A
- Number of Poles
- 3
- Current AC
- 32 A
- Series
- TeSys
- Product Compatibility
- LC1D09 to D38
- Product Name
- FT
- Range Compatibility
- TeSys GV2 || TeSys Deca
- Device Short Name
- GV2AF
- Range
- Linergy
Description
Manual Starter Combo Block,600VAC,38A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.