Shop SCHNEIDER ELECTRIC

Manual Motor Switch, 10A, 3 P, Phase, Toggle, TeSys GV2 Series

  • Mfr # GV2LE14

  • Zoro # G0847729


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Current AC
10:00 AM
Number of Poles
3
Operator
Toggle
Starter Style
IEC
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV2LE14
Zoro #
G0847729
UPC #
785901568162
Country of Origin
France

Dimensions

Width
45 mm
Height
89 mm
Depth
78.5 mm

Details

Item
Manual Motor Switch
Current AC
10:00 AM
Number of Poles
3
Operator
Toggle
Starter Style
IEC
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690 V AC
Series
TeSys GV2
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1 || UL 60947-4-1 || CSA C22.2 No 60947-4-1
Color
dark grey
Mechanical Durability
100000 cycles
Climatic Withstand
IACS E10
Ambient Air Temperature For Operation
-20-60°C
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5 to 150 Hz
Ip Degree Of Protection
IP20 IEC 60529
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-2
Rated Duty
continuous IEC 60947-4-1
Motor Power Kw
3-3 kW 400/415 V AC 50/60 Hz || 4-4 kW 400/415 V AC 50/60 Hz || 4-4 kW 500 V AC 50/60 Hz || 5.5-5.5 kW 500 V AC 50/60 Hz || 5.5-5.5 kW 690 V AC 50/60 Hz || 7.5-7.5 kW 690 V AC 50/60 Hz
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Electrical Durability
100000 cycles AC-3 415 V In
Magnetic Tripping Current
138-138 A
Breaking Capacity
100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 15 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 10 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 3 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Network Frequency
50/60 Hz IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Operating Altitude
6561.68 ft (2000 m)
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-4-1
Device Short Name
GV2LE
Tightening Torque
1.7 N.m screw clamp terminal
Device Application
motor protection
Ambient Air Temperature For Storage
-40-80°C
Trip Unit Technology
magnetic
Ik Degree Of Protection
IK04
Power Dissipation Per Pole
1.8 W
Fire Resistance
960°C IEC 60695-2-11
[Ui] Rated Insulation Voltage
690 V AC 50/60 Hz IEC 60947-2
Suitability For Isolation
yes IEC 60947-1§ 7-1-6
Network Type
AC

Description

Manual Switch 600Vac 10Amp Iec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.