Mechanical Interlock, F/9001 Type K3
Mfr # 9001K3
Zoro # G2774003
product price: $43.35
/eaKey Features
Color
Black
For Use With
9001 Type K3 30mm Pushbutton
Includes
Interlock for (2) 30mm Openings
Product Type
Mechanical Interlock
Compatible Product Type
Control Stations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K3
Zoro #
G2774003
UPC #
785901909019
Country of Origin
Mexico
Details
Item
Mechanical Interlock
Color
Black
For Use With
9001 Type K3 30mm Pushbutton
Includes
Interlock for (2) 30mm Openings
Product Type
Mechanical Interlock
Compatible Product Type
Control Stations
Compatible with Series
9001K
Description
Mechanical Interlock, For Use With 9001 Type K3 30mm Pushbutton, Legend Not Applicable, Black, Includes Interlock for (2) 30mm Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.