Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Mounting Plate

  • Mfr # XVCZ12

  • Zoro # G1337996


product price: $71.19
/ea

Key Features

Standards
CE, CSA, UL
Housing Material
Metal
Overall Height
7/8 in
Color
White
For Use With
Base-Mount Style 60mm Tower Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVCZ12
Zoro #
G1337996
UPC #
785901707608
Country of Origin
Japan

Dimensions

Overall Height
7/8 in
Height
3 in
Length
4 in
Width
4 in
Overall Length
4 in
Overall Width
4 in
Overall Diameter
84 mm

Details

Item
Stamped Metal Plate
Standards
CE, CSA, UL
Housing Material
Metal
Color
White
For Use With
Base-Mount Style 60mm Tower Lights
Tower Light Mounting Style
Base
Body Color
White
Mounting
Base
Product Type
Tower Light Mount
Housing Color
White

Description

Tower Light Mounting Style Base, Body Color White, For Use With Base-Mount Style 60mm Tower Lights, Housing Material Metal, Length 4 in, Width 4 in, Height 3 in, Standards CE, CSA, UL, Stamped Metal Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.