Microperforated mounting plate H1000xW600 w/holes diam 3, 6mm on 12, 5mm pitch
Mfr # NSYMF106
Zoro # G7826591
product price:Â $97.19
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Depth
125 mm
Height
965 mm
Bus Material
galvanised steel
Width
550 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYMF106
Zoro #
G7826591
UPC #
-
Country of Origin
Spain
Dimensions
Depth
125 mm
Height
965 mm
Width
550 mm
Thickness
2.5 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose
Description
Microperforated mounting plate H1000xW60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.