Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch

  • Mfr # NSYMF55

  • Zoro # G7827124


product price:  $38.95
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

For Use With
Spacial CRN, S3D, S3X, PLM
Height
465 mm
Width
450 mm
Bus Material
galvanised steel
Depth
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYMF55
Zoro #
G7827124
UPC #
-
Country of Origin
Spain

Dimensions

Height
465 mm
Width
450 mm
Depth
125 mm
Thickness
1.8 mm

Details

Item
Mounting Plate
For Use With
Spacial CRN, S3D, S3X, PLM
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free

Description

Microperforated mounting plate H500xW500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.