Miniature Circuit Breaker, 601 Series, 1.5, 3 Pole, 120/240VAC, 10 kA, D Curve (Discontinued)
- Mfr # 60185
- Zoro # G2707241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60185
Zoro #
G2707241
UPC #
785901411932
Country of Origin
France
Dimensions
Frame Size
35A/C60N
Width
2.12"
Depth
2.87"
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Length
4.21"
Details
Item
Miniature Circuit Breaker
Series
601
Amps
1.5
Number of Poles
3
AC Voltage Rating
120/240VAC
Phase
3
Max. AIR Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
60/125VDC
Curve Type
D
Standards
UL 489 Listed, CSA C22.2 No. 5-02
Application
Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Mounting
Din Rail
Description
Miniature Circuit Breaker, Amps 1.5, Number of Poles 3, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Lug, Series 601, Trip Type Thermal Magnetic, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 2.12 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.