This item is Discontinued.

Schneider Electric IEC Miniature Circuit Breaker, C60N Series, 20, 1 Pole, 120/240VAC, 10kA at 120/240VAC, D Curve 60130

IEC Miniature Circuit Breaker, C60N Series, 20, 1 Pole, 120/240VAC, 10kA at 120/240VAC, D Curve (Discontinued)

  • Mfr # 60130
  • Zoro # G3206673
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60130
Zoro #
G3206673
UPC #
785901210153
Country of Origin
France

Dimensions

Frame Size
35A/C60N
Width
0.71"
Depth
2.87"
Min. Wire Size
14 AWG
Length
4.21"
Max. Wire Size
4 AWG

Details

Item
IEC Miniature Circuit Breaker
Series
C60N
Amps
20
Number of Poles
1
AC Voltage Rating
120/240VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
60VDC
Curve Type
D
Mounting
Din Rail
Application
Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Standards
CCC, CSA, GB 14048.2, CSA C22.2 No 5, EN/IEC 60947-2, UL 489, IEC, UL
Meets UL Type
UL 489
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-22 Degrees F

Description

Miniature Circuit Breaker, Amps 20, Number of Poles 1, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 0.71 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.