This item is Discontinued.

Schneider Electric Miniature Circuit Breaker, 601 Series, 20, 3 Pole, 120/240VAC, 10 kA, D Curve 60196

Miniature Circuit Breaker, 601 Series, 20, 3 Pole, 120/240VAC, 10 kA, D Curve (Discontinued)

  • Mfr # 60196
  • Zoro # G2623135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60196
Zoro #
G2623135
UPC #
785901211150
Country of Origin
France

Dimensions

Frame Size
35A/C60N
Width
2.12"
Depth
2.87"
Length
4.21"
Min. Wire Size
18 AWG
Max. Wire Size
4 AWG

Details

Item
Miniature Circuit Breaker
Series
601
Amps
20
Number of Poles
3
AC Voltage Rating
120/240VAC
Phase
3
Max. AIR Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
60/125VDC
Curve Type
D
Mounting
Din Rail
Application
Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Standards
UL 489 Listed, CSA C22.2 No. 5-02

Description

Miniature Circuit Breaker, Amps 20, Number of Poles 3, Curve Type D, AC Voltage Rating 120/240VAC, DC Voltage Rating 60/125VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Lug, Series 601, Trip Type Thermal Magnetic, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 4.21 In., Width 2.12 In., Depth 2.87 In., Frame Size 35A/C60N, Standards UL 489 Listed, CSA C22.2 No. 5-02

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.