This item is Discontinued.

Schneider Electric IEC Miniature Circuit Breaker, C60N Series, 30, 2 Pole, 120/240VAC, 20kA at 240V AC, C Curve 60149

IEC Miniature Circuit Breaker, C60N Series, 30, 2 Pole, 120/240VAC, 20kA at 240V AC, C Curve (Discontinued)

  • Mfr # 60149
  • Zoro # G1356153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60149
Zoro #
G1356153
UPC #
785901410164
Country of Origin
France

Dimensions

Frame Size
35A/C60N
Width
1.42"
Depth
2.87"
Max. Wire Size
2 AWG
Length
4.21"
Min. Wire Size
14 AWG
Length (Straight Wireway)
4.21 in

Details

Item
IEC Miniature Circuit Breaker
Series
C60N
Amps
30
Number of Poles
2
AC Voltage Rating
120/240VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
20kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
125VDC
Curve Type
C
Standards
CCC, CSA, GB 14048.2, CSA C22.2 No 5, EN/IEC 60947-2, UL 489, IEC, UL
Application
Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Mounting
Din Rail
Min. Operating Temp.
-22 Degrees F
Meets UL Type
UL 489
Max. Operating Temp.
158 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 30, Number of Poles 2, Curve Type C, AC Voltage Rating 120/240V AC, DC Voltage Rating 125V DC, Max. AIR Rating 20kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series C60N, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc., Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.21 in, Width 1.42 in, Depth 2.87 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.