Miniature Circuit Breaker, C60H-DC Series, 25A, 1 Pole, Not Rated, 5kA at 250V DC, C Curve

  • Mfr # M9U21125

  • Zoro # G6523111


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Series
MULTI9
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9U21125
Zoro #
G6523111
UPC #
785901775638
Country of Origin
China

Dimensions

Width
0.71 in
Depth
2.87 in
Height
81 mm
Max. Wire Size
2 AWG
Min. Wire Size
18 AWG
Length
3.19 in

Details

Item
Miniature Circuit Breaker
Series
MULTI9
Amps
25A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On
Max. AIR Rating
5kA at 250V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
250V DC
Curve Type
C
Standards
EN/IEC 60947-2, GB 14048.2, UL 1077
Application
Branch Circuit Protection
Color
Gray
Features
Mercury Free; Padlockable
Meets UL Type
UL 1077
Interrupt Rating
7.5 kA at 220 V DC, 4.5 kA at 250 V DC, 15 kA at 110 V DC, 10 kA at 220 V DC, 6 kA at 250 V DC, 20 kA at 110 V DC, 5 kA at 12/250 V DC

Description

IEC Supplementary Protector, Amps 25 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 250V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 0.71 in, Depth 2.87 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.