Miniature Circuit Breaker, C60H-DC Series, 32A, 2 Pole, Not Rated, 5kA at 500V DC, C Curve
- Mfr # M9U21232
- Zoro # G6551997
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Number of Poles
2
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M9U21232
- Zoro #
- G6551997
- UPC #
- 785901776550
- Country of Origin
- China
Dimensions
- Width
- 1.42 in
- Depth
- 2.87 in
- Height
- 81 mm
- Max. Wire Size
- 2 AWG
- Min. Wire Size
- 18 AWG
- Length
- 3.19 in
Description
IEC Supplementary Protector, Amps 32 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.