Miniature Circuit Breaker, C60H-DC Series, 3A, 1 Pole, Not Rated, 5kA at 250V DC, C Curve
Mfr # M9U21103
Zoro # G6556319
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M9U21103
Zoro #
G6556319
UPC #
785901774495
Country of Origin
China
Dimensions
Width
0.71 in
Depth
2.87 in
Height
81 mm
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Length
3.19 in
Description
IEC Supplementary Protector, Amps 3 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 250V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 0.71 in, Depth 2.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.