Miniature Circuit Breaker, C60H-DC Series, 3A, 2 Pole, Not Rated, 5kA at 500V DC, C Curve

  • Mfr # M9U21203

  • Zoro # G6543028


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Series
MULTI9
Number of Poles
2
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M9U21203
Zoro #
G6543028
UPC #
785901775874
Country of Origin
China

Dimensions

Width
1.42 in
Depth
2.87 in
Height
81 mm
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Length
3.19 in

Details

Item
Miniature Circuit Breaker
Series
MULTI9
Amps
3A
Number of Poles
2
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On
Max. AIR Rating
5kA at 500V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
500V DC
Curve Type
C
Application
Branch Circuit Protection
Standards
EN/IEC 60947-2, GB 14048.2, UL 1077
Color
Gray
Features
Mercury Free; Padlockable
Interrupt Rating
7.5 kA at 440 V DC, 4.5 kA at 500 V DC, 15 kA at 220 V DC, 20 kA at 220 V DC, 10 kA at 440 V DC, 6 kA at 500 V DC, 5 kA at 12/500 V DC
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 3 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products