Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Miniature Circuit Breaker, C60H-DC Series, 63A, 2 Pole, Not Rated, 5kA at 500V DC, D Curve
- Mfr # M9U31263
- Zoro # G6552432
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Number of Poles
2
AC Voltage Rating
Not Rated
Circuit Breaker Type
Low Voltage
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9U31263
- Zoro #
- G6552432
- UPC #
- 785901778837
- Country of Origin
- China
- Item
- Miniature Circuit Breaker
- Series
- MULTI9
- Amps
- 63A
- Number of Poles
- 2
- AC Voltage Rating
- Not Rated
- Circuit Breaker Type
- Low Voltage
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 5kA at 500V DC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 500V DC
- Curve Type
- D
- Application
- Branch Circuit Protection
- Standards
- EN/IEC 60947-2, GB 14048.2, UL 1077
- Color
- Gray
- Features
- Mercury Free; Padlockable
- Meets UL Type
- UL 1077
- Interrupt Rating
- 7.5 kA at 440 V DC, 4.5 kA at 500 V DC, 15 kA at 220 V DC, 20 kA at 220 V DC, 10 kA at 440 V DC, 6 kA at 500 V DC, 5 kA at 12/500 V DC
Dimensions
- Width
- 1.42 in
- Depth
- 2.87 in
- Height
- 81 mm
- Min. Wire Size
- 18 AWG
- Max. Wire Size
- 2 AWG
- Length
- 3.19 in
Description
IEC Supplementary Protector, Amps 63 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type D, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.