Miniature Circuit Breaker, C60SP Series, 20A, 4 Pole, 240/415/440V AC, 14kA at 240V AC, B Curve
Mfr # M9F21420
Zoro # G6564387
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Number of Poles
4
AC Voltage Rating
240/415/440V AC
Circuit Breaker Type
Low Voltage
Phase
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M9F21420
Zoro #
G6564387
UPC #
785901746195
Country of Origin
Korea, Republic of
Dimensions
Width
2.83 in
Depth
2.83 in
Height
81 mm
Max. Wire Size
8 AWG
Min. Wire Size
18 AWG
Length
3.19 in
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 2.83 in, Depth 2.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.