Miniature Circuit Breaker, C60SP Series, 40A, 1 Pole, 240/415V AC, 10kA at 120/240V AC, C Curve

  • Mfr # M9F22140
  • Zoro # G6560981
product price: 
$
97.35
/ea

Key Features

Series
MULTI9
Number of Poles
1
AC Voltage Rating
240/415V AC
Circuit Breaker Type
Low Voltage
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M9F22140
Zoro #
G6560981
UPC #
785901734635
Country of Origin
Korea, Republic of

Dimensions

Width
0.71 in
Depth
2.83 in
Height
81 mm
Max. Wire Size
2 AWG
Min. Wire Size
18 AWG
Length
3.19 in

Details

Item
Miniature Circuit Breaker
Series
MULTI9
Amps
40A
Number of Poles
1
AC Voltage Rating
240/415V AC
Circuit Breaker Type
Low Voltage
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
C
Application
Branch Circuit Protection
Standards
CCC, CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2, UL 1077, UR
Color
Gray
Interrupt Rating
2.25 kA at 415V AC, 7.5 kA at 240V AC, 20 kA at 60V DC, 10 kA at 120/240V AC/65V DC, 3 kA at 415V AC, 5 kA at 277V AC
Features
Mercury Free; Padlockable
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 40 A, AC Voltage Rating 240/415V AC, Max. AIR Rating 10kA at 120/240V AC, Series C60SP, Curve Type C, DC Voltage Rating 60V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 0.71 in, Depth 2.83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.