Miniature Circuit Breaker, QO Series, 45A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # QO245CP
- Zoro # G103900396
Key Features
Specifications
Details
- MFR #
- QO245CP
- Zoro #
- G103900396
- UPC #
- 785901541905
- Country of Origin
- China
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 45 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Features
- Mercury Free
- Standards
- UL Listed, CSA
- Interrupt Rating
- 10 kA at 120/240V AC
- Application
- HACR rated Applications
Dimensions
- Frame Size
- QO
- Width
- 1-1/2 in
- Depth
- 2.91 in
- Height
- 3.11 in
- Min. Wire Size
- 8 AWG (Cu/Al)
- Max. Wire Size
- 2 AWG (Cu/Al)
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an overcenter, trip-free toggle mechanism with quick-make, quickbreak action and positive handle indication They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QO miniature breaker is rated as 45 A, 120/240 V, and 2 pole. This unit provides 10 kA breaking capacity and plug in mounting. A full line of factory installed accessories, such as shunt trips, auxiliary switches and alarm switches, is also QO breakers use a compact 3/4 inch width design for small system footprint.
Features- Miniature circuit-breaker
- Voltage: 120 & 240V
- Ampere: 45A
- Weight: 0.26 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.