This item is Discontinued.

Schneider Electric Miniature Circuit Breakers (MCBs) HOM 1P 20A 120V 50/60Hz 1Ph HOM120CAFIC

Miniature Circuit Breakers (MCBs) HOM 1P 20A 120V 50/60Hz 1Ph (Discontinued)

  • Mfr # HOM120CAFIC
  • Zoro # G221916491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM120CAFIC
Zoro #
G221916491
UPC #
78590147715
Country of Origin
United States

Details

Terminal Connection
Clamp
Max. AIR Rating
10kA at 120V AC
Number of Poles
1
Circuit Breaker Type
Miniature, Low Voltage
Trip Type
Standard
AC Voltage Rating
120V AC
Phase
1
Circuit Breaker Mounting Style
Plug-In
Item
Miniature Circuit Breaker

Description

120 VAC, 20 A, 1-Pole, 10 kA, Arc Fault, Pigtail Neutral, Plug-In, Clamp Terminal, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.