Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O

  • Mfr # RXM3AB1JD

  • Zoro # G200905447


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Mounting Style
Socket
Coil Voltage
12V DC
Current Rating
10A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RXM3AB1JD
Zoro #
G200905447
UPC #
-
Country of Origin
China

Dimensions

Height
79 mm

Details

Item
Miniature Relay
Mounting Style
Socket
Coil Voltage
12V DC
Current Rating
10A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
Power Consumption - Relay
0.9 W
Standards
IEC 61810-1, CSA C22.2 No 14, UL 508
Features
Lockable Test Button
Contact Material
AgNi
Protection Category
RT I
Average Coil Consumption
0.9 W
Device Short Name
RXM
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Maximum Switching Voltage
250 V IEC
Mechanical Durability
10000000 cycles
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Reset Time
20 ms
Continuous Output Current
6.7 A
Operating Position
any position
Electrical Durability
100000 cycles resistive
Operating Time
20 ms
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Contacts Type And Composition
3 C/O
Test Levels
level A group mounting
Maximum Switching Capacity
2500 VA/280 W
Ip Degree of Protection
IP40 conforming to IEC 60529
Series Name
Miniature
Control Type
lockable test button
Average Resistance
160 Ohm 20°C +/- 10 %
Ambient Air Temperature For Operation
-40-55°C
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Dielectric Strength
1300 V AC between contacts with micro disconnection, 2000 V AC between coil and contact, 2000 V AC between poles
Minimum Switching Capacity
170 mW 10 mA, 17 V
Rated Operational Voltage Limits
9.6...13.2 V DC
Device Presentation
complete product
Utilisation Coefficient
0.2
Shape of Pin
flat
Ambient Air Temperature For Storage
-40-85°C
Pollution Degree
2
Drop-Out Voltage Threshold
>= 0.1 Uc
Load Current
10 A 250 V AC, 10 A 28 V DC
Shock Resistance
10 gnin operation, 30 gnnot operating
Pin Shape
flat
Series
RXM; Miniature
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Switching Voltage
250 V IEC
Operating Temp. Range
-40-55°C
Coil Resistance
160 Ohm
Status Indicator
No Indicator
Push-To-Test Method
Lockable Push Test Button
Contact Form
3PDT
Number of Pins
11
Base Shape
Square
Electrical Connection
Plug In

Description

Miniature plug-in relay,10 A,3 CO,12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.