Shop SCHNEIDER ELECTRIC

Miniature plug-in relay, 10 A, 3 CO, 24, 24V AC Coil Volts, 3 C/O

  • Mfr # RXM3AB1B7

  • Zoro # G000905531


product price: 
$
8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Mounting Style
Socket
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM3AB1B7
Zoro #
G000905531
UPC #
-
Country of Origin
China

Dimensions

Height
79 mm

Details

Item
Miniature plug-in relay,10 A,3 CO,24
Mounting Style
Socket
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
Features
Lockable Test Button
Contact Material
AgNi
Power Consumption - Relay
1.2 VA
Standards
EN/IEC 61810-1 508; CSA C22.2 No 14; GOST; Lloyd's; CE
Protection Category
RT I
Series
RXM; Miniature
Switching Voltage
250 V IEC
Operating Time
20 ms
Pin Shape
flat
Operating Temp. Range
-40-55°C
Coil Resistance
180 Ohm
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Pollution Degree
2
Electrical Durability
100000 cycles resistive
Minimum Switching Capacity
170 mW 10 mA, 17 V
Continuous Output Current
6.7 A
Test Levels
Level A group mounting
Resistive Rated Load
10 A 250 V AC; 10 A 28 V DC
Series Name
Miniature
Shock Resistance
10 gnin operation; 30 gnnot operating
Average Coil Resistance
180 Ohm 20°C +/- 15%
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc
Utilisation Coefficient
0.2
Mechanical Durability
10000000 cycles
Maximum Switching Capacity
2500 VA/280 W
Rated Operational Voltage Limits
19.2 to 26.4 V AC
Product Certifications
GOST; CSA; Lloyd's; CE; UL
Average Consumption
1.2 VA 60 Hz
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Rated Impulse Withstand Voltage
4 kV 1.2/50 µs
Device Presentation
Complete product
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Average Coil Consumption in VA
1.2 60 Hz
IP Degree Of Protection
IP40 conforming to IEC 60529
Control Circuit Voltage
24 V AC 50/60 Hz
Operating Position
Any position
Average Resistance
180 Ohm 20°C +/- 15 %
Device Short Name
RXM
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Load Current
10 A 250 V AC, 10 A 28 V DC
Contact Form
3PDT
Base Shape
Square
Electrical Connection
Plug In
Number of Pins
11

Description

Miniature plug-in relay,10 A,3 CO,24

Ratings & reviews