- MFR #
- RXM3AB1ED
- Zoro #
- G700905527
- UPC #
- -
- Country of Origin
- China
- Item
- Miniature plug-in relay,10 A,3 CO,48
- Mounting Style
- Socket
- Coil Voltage
- 48V DC
- Current Rating
- 10 A
- Contact Rating (AC)
- 10 A @ 250V
- Contact Rating (DC)
- 10 A @ 28V
- Contact Material
- AgNi
- Standards
- UL 508; EN/IEC 61810-1; CSA C22.2 No 14; CE; GOST; Lloyd's
- Power Consumption - Relay
- 0.9 W
- Features
- Lockable Test Button
- Operating Temp. Range
- -40-55°C
- Pin Shape
- flat
- Operating Time
- 20 ms
- Dielectric Strength
- 1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
- Series
- RXM; Miniature
- Protection Category
- RT I
- Coil Resistance
- 2560 Ohm
- Switching Power
- Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
- Switching Voltage
- 250 V IEC
- Pollution Degree
- 2
- Drop-Out Voltage Threshold
- >= 0.1 Uc
- Ip Degree of Protection
- IP40 conforming to IEC 60529
- Shock Resistance
- 10 gnin operation, 30 gnnot operating
- [Uimp] Rated Impulse Withstand Voltage
- 4 kV 1.2/50µs
- Device Short Name
- RXM
- Test Levels
- level A group mounting
- Vibration Resistance
- 3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
- Device Presentation
- complete product
- Ambient Air Temperature For Storage
- -40-85°C
- Load Current
- 10 A 250 V AC, 10 A 28 V DC
- Average Resistance
- 2560 Ohm 20°C +/- 10 %
- Utilisation Coefficient
- 0.2
- Ambient Air Temperature For Operation
- -40-55°C
- Continuous Output Current
- 6.7 A
- Mechanical Durability
- 10000000 cycles
- Operating Rate
- <= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
- Electrical Durability
- 100000 cycles resistive
- Operating Position
- any position
- Minimum Switching Capacity
- 170 mW 10 mA, 17 V
- Rated Operational Voltage Limits
- 38.4...52.8 V DC
- Series Name
- Miniature
- Maximum Switching Capacity
- 2500 VA/280 W
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- Status Indicator
- No Indicator
- Contact Form
- 3PDT
- Electrical Connection
- Plug In
- Base Shape
- Square
- Number of Pins
- 11