Zoro Homepage

Miniature plug-in relay, 10 A, 3 CO, LED, 12V DC Coil Volts, 3 C/O

  • Mfr # RXM3AB2JD

  • Zoro # G900905501


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Mounting Style
Socket
Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM3AB2JD
Zoro #
G900905501
UPC #
-
Country of Origin
China

Dimensions

Height
79 mm

Description

Miniature plug-in relay,10 A,3 CO,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.