Shop SCHNEIDER ELECTRIC

Miniature plug-in relay, 12 A, 2 CO, 48, 48V AC Coil Volts, 2 C/O

  • Mfr # RXM2AB1E7

  • Zoro # G800905373


product price: 
$
7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Mounting Style
Socket
Coil Voltage
48V AC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC (NO), 6 A @ 250V AC(NC), 12 A @ 277V AC
Contact Rating (DC)
12 A @ 28V DC (NO), 6 A @ 28V DC (NC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM2AB1E7
Zoro #
G800905373
UPC #
-
Country of Origin
Indonesia

Details

Item
Miniature plug-in relay,12 A,2 CO,48
Mounting Style
Socket
Coil Voltage
48V AC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC (NO), 6 A @ 250V AC(NC), 12 A @ 277V AC
Contact Rating (DC)
12 A @ 28V DC (NO), 6 A @ 28V DC (NC)
Standards
EN/IEC 61810-1 508; CSA C22.2 No 14; GOST; Lloyd's; CE
Power Consumption - Relay
1.2 VA
Features
Lockable Test Button
Contact Material
AgNi
Series
RXM; Miniature
Protection Category
RT I
Switching Voltage
250 V IEC
Switching Power
Max 3000 VA/336 W; Min 170 mW 10 mA, 17 V
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Operating Temp. Range
-40-55°C
Coil Resistance
710 Ohm
Operating Time
20 ms
Pin Shape
flat
Continuous Output Current
10A
Maximum Switching Capacity
3000 VA/336 W
Ip Degree of Protection
IP40 conforming to IEC 60529
Average Coil Consumption In VA
1.2-1.2 60 Hz
Rated Operational Voltage Limits
38.4...52.8 V AC
Ambient Air Temperature For Operation
-40-55°C
Device Presentation
complete product
Utilisation Coefficient
0.2
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Average Consumption
1.2 VA 60 Hz
Pollution Degree
3
Load Current
12 A 250 V AC, 12 A 28 V DC
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Mechanical Durability
10000000 cycles
Series Name
Miniature
Device Short Name
RXM
Operating Position
any position
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Drop-Out Voltage Threshold
>= 0.15 Uc
Shock Resistance
10 gnin operation, 30 gnnot operating
Minimum Switching Capacity
170 mW 10 mA, 17 V
Test Levels
level A group mounting
Average Resistance
710 Ohm 20°C +/- 15 %
Ambient Air Temperature For Storage
-40-85°C
Electrical Durability
100000 cycles resistive
Status Indicator
No Indicator
Contact Form
DPDT
Number of Pins
8
Base Shape
Square
Electrical Connection
Screw, Push-in

Description

Miniature plug-in relay,12 A,2 CO,48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.