Shop SCHNEIDER ELECTRIC

Miniature plug-in relay, 12 A, 2 CO, 48, 48V DC Coil Volts, 2 C/O

  • Mfr # RXM2AB1ED

  • Zoro # G500905512


product price: 
$
7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Mounting Style
Socket
Coil Voltage
48V DC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC (NO), 6 A @ 250V AC(NC), 12 A @ 277V AC
Contact Rating (DC)
12 A @ 28V DC (NO), 6 A @ 28V DC (NC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM2AB1ED
Zoro #
G500905512
UPC #
-
Country of Origin
Indonesia

Details

Item
Miniature plug-in relay,12 A,2 CO,48
Mounting Style
Socket
Coil Voltage
48V DC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC (NO), 6 A @ 250V AC(NC), 12 A @ 277V AC
Contact Rating (DC)
12 A @ 28V DC (NO), 6 A @ 28V DC (NC)
Power Consumption - Relay
0.9 W
Contact Material
AgNi
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; CE; GOST; Lloyd's
Features
Lockable Test Button
Switching Voltage
250 V IEC
Series
RXM; Miniature
Switching Power
Max 3000 VA/336 W; Min 170 mW 10 mA, 17 V
Coil Resistance
2560 Ohm
Operating Temp. Range
-40-55°C
Pin Shape
flat
Protection Category
RT I
Operating Time
20 ms
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Utilisation Coefficient
0.2
Ambient Air Temperature For Storage
-40-85°C
Minimum Switching Capacity
170 mW 10 mA, 17 V
Ip Degree of Protection
IP40 conforming to IEC 60529
Operating Position
any position
Pollution Degree
3
Electrical Durability
100000 cycles resistive
Device Presentation
complete product
Shock Resistance
10 gnin operation, 30 gnnot operating
Ambient Air Temperature For Operation
-40-55°C
Mechanical Durability
10000000 cycles
Maximum Switching Capacity
3000 VA/336 W
Drop-Out Voltage Threshold
>= 0.1 Uc
Device Short Name
RXM
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Series Name
Miniature
Continuous Output Current
10A
Test Levels
level A group mounting
Rated Operational Voltage Limits
38.4...52.8 V DC
Load Current
12 A 250 V AC, 12 A 28 V DC
Average Resistance
2560 Ohm 20°C +/- 10 %
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Status Indicator
No Indicator
Contact Form
DPDT
Electrical Connection
Screw, Push-in
Number of Pins
8
Base Shape
Square

Description

Miniature plug-in relay,12 A,2 CO,48

Ratings & reviews