Miniature plug in relay, Harmony Electromechanical Relays, 6A, 4CO, with LED, 230V DC

  • Mfr # RXM4AB3P7

  • Zoro # G610839356


product price: $10.75
/ea
Sold in multiples of 120 for $1,290.00

Key Features

Mounting Style
Socket
Coil Voltage
230V AC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
Status Indicator
LED Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4AB3P7
Zoro #
G610839356
UPC #
-
Country of Origin
Canada

Details

Item
Plug-In Relay
Mounting Style
Socket
Coil Voltage
230V AC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
Status Indicator
LED Indicator
Standards
UL 508, CSA C22.2 No 14, IEC 61810-1
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Average Resistance
15000 Ohm 20°C +/- 15 %
Drop-Out Voltage Threshold
>= 0.15 Uc
Dielectric Strength
1300 V AC between contacts with micro disconnection, 2000 V AC between coil and contact with basic insulation, 2000 V AC between poles with basic insulation
Ambient Air Temperature For Operation
-40-55°C
Rated Operational Voltage Limits
184...253 V AC
Device Presentation
complete product
Control Type
without lockable test button
Contacts Material
AgNi
Minimum Switching Capacity
170 mW 10 mA, 17 V
Ip Degree of Protection
IP40 conforming to IEC 60529
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Pollution Degree
2
Series Name
Miniature
Operating Time
20 ms
Maximum Switching Capacity
1500 VA/168 W
Average Consumption
1.2 VA 60 Hz
Operating Position
any position
Reset Time
20 ms
Shape of Pin
flat
Test Levels
level A group mounting
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Shock Resistance
10 gnin operation, 30 gnnot operating
Continuous Output Current
5A
Utilisation Coefficient
0.2
Protection Category
RT I
Mechanical Durability
10000000 cycles
Load Current
6 A 250 V AC, 6 A 28 V DC
Device Short Name
RXM
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Average Coil Consumption In VA
1.2-1.2 60 Hz
Electrical Durability
100000 cycles resistive
Contacts Type And Composition
4 C/O
Ambient Air Temperature For Storage
-40-85°C
Maximum Switching Voltage
250 V IEC

Description

MINIATURE RELAY 4 CO WITHOUT BUTTON WITH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.