Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Schneider Electric Miniature Plug-in relay - Zelio RXM 4 C/, 12V DC Coil Volts, 4 C/O RXM4GB1JD

Miniature Plug-in relay - Zelio RXM 4 C/, 12V DC Coil Volts, 4 C/O (Discontinued)

  • Mfr # RXM4GB1JD
  • Zoro # G300905699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4GB1JD
Zoro #
G300905699
UPC #
-
Country of Origin
China

Details

Item
Miniature Plug-in relay - Zelio RXM 4 C/
Coil Volts
12V DC
AC Contact Rating - Relay
3A @ 250V AC
DC Contact Rating - Relay
3A @ 28V DC
Contact Form - Relay
4 C/O
Power Consumption - Relay
0.9 W
Contact Material
Gold Plated Bifurcated Silver
Features
Lockable Test Button
Standards
UL 508; EN/IEC 61810-1; CSA C22.2 No 14; Lloyd's; CE; GOST
Operating Temp. Range
-40-55°C
Protection Category
RT I
Switching Voltage
250 V IEC
Operating Time
20 ms
Switching Power
Max 750 VA/84 W; Min 15 mW 3 mA, 5 V
Series
RXM; Miniature
Current Rating
2 A 28 V DC) NO IEC; 2 A 250 V AC) NO IEC; 1 A 28 V DC) NC IEC; 1 A 250 V AC) NC IEC; 3 A 28 V DC) UL; 3 A 277 V AC) UL
Coil Resistance
160 Ohm
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Pin Shape
flat

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.