Zoro Homepage

Miniature Plug-in relay - Zelio RXM 4 C/, 230V AC Coil Volts, 4 C/O

  • Mfr # RXM4GB2P7

  • Zoro # G800904987


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Mounting Style
Socket
Coil Voltage
230V AC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
Contact Rating (DC)
3A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4GB2P7
Zoro #
G800904987
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Socket
Coil Voltage
230V AC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
Contact Rating (DC)
3A @ 28V DC
Features
Lockable Test Button; Status LED
Power Consumption - Relay
1.2 VA
Contact Material
Gold Plated Bifurcated Silver
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; CE; GOST; Lloyd's
Operating Time
20 ms
Pin Shape
flat
Protection Category
RT I
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Series
RXM; Miniature
Switching Power
Max 750 VA/84 W; Min 15 mW 3 mA, 5 V
Switching Voltage
250 V IEC
Coil Resistance
15000 Ohm
Operating Temp. Range
-40-55°C
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-85°C
Mechanical Durability
10000000 cycles
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Series Name
Miniature
Ambient Air Temperature For Operation
-40-55°C
Utilisation Coefficient
0.2
Electrical Durability
100000 cycles resistive depending on mounting position and working environment
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Average Resistance
15000 Ohm 20°C +/- 15 %
Ip Degree of Protection
IP40 conforming to IEC 60529
[Ithe] Conventional Enclosed Thermal Current
3 A -40-55°C
Pollution Degree
2
Drop-Out Voltage Threshold
>= 0.15 Uc
Minimum Switching Capacity
15 mW 3 mA, 5 V
Control Type
lockable test button
Shock Resistance
10 gnin operation, 30 gnnot operating
Operating Position
any position
Rated Operational Voltage Limits
184...253 V AC
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Device Short Name
RXM
Average Consumption
1.2 VA 60 Hz
Load Current
3 A 250 V AC, 3 A 28 V DC
Maximum Switching Capacity
750 VA/84 W
Device Presentation
complete product
Average Coil Consumption In VA
1.2-1.2 60 Hz
Status Indicator
LED Indicator

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.