
Modbus Plus Cable 100FT
Mfr # 490NAA27101
Zoro # G0860301
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 m
Range Compatibility
Modicon Momentum automation platform || Modicon Quantum automation platform || Magelis XBT || Modicon Premium automation platform || Lexium 15 motion control
Cable Length
30 m
Product Compatibility
990NAD23000 || 990NAD23010
Electrical Connection
free wire ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490NAA27101
Zoro #
G0860301
UPC #
785901795360
Country of Origin
Italy
Dimensions
Overall Length
30 m
Cable Length
30 m
Details
Item
Connecting Cable
Range Compatibility
Modicon Momentum automation platform || Modicon Quantum automation platform || Magelis XBT || Modicon Premium automation platform || Lexium 15 motion control
Product Compatibility
990NAD23000 || 990NAD23010
Electrical Connection
free wire ends
Accessory / Separate Part Type
connecting cable
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Destination
Modbus Plus junction box
Accessory / Separate Part Designation
Modbus Plus trunk cable
Communication Network Type
Modbus Plus
Type Of Cable
shielded twisted pair
Compatible with Brand
Schneider
Compatible with Manufacturer Model Number
990NAD23000, 990NAD23010
Connection Type
Free Wire Ends
Compatible Product Type
Modbus Plus Junction Box
Compatible with Mfr. Model No.
990NAD23000, 990NAD23010
For Use with Mfr Model Number
990NAD23000, 990NAD23010
Compatible Manufacturer Part Number
990NAD23000, 990NAD23010
Compatible Manufacturer Model Number
990NAD23000, 990NAD23010
For Use With Mfr. Model Number
990NAD23000, 990NAD23010
Compatible with Manufacturer Model No.
990NAD23000, 990NAD23010
Compatible Pump Manufacturer Part Number
990NAD23000, 990NAD23010
Compatible Mfr. Model Number
990NAD23000, 990NAD23010
Description
Modbus Plus Cable 100FT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.