Zoro Homepage
This item is Discontinued.
Schneider Electric Modbus Plus Super Tap Panel Mount 990NAD23021

Modbus Plus Super Tap Panel Mount (Discontinued)

  • Mfr # 990NAD23021
  • Zoro # G0860916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NAD23021
Zoro #
G0860916
UPC #
785901664000
Country of Origin
China

Details

Item
Modbus Plus Super Tap Panel Mount
Material
plastic
Mounting Support
mounting plate
Range Compatibility
Modicon Quantum automation platform, Modicon Momentum automation platform, Modicon Premium automation platform, Modicon TSX Micro automation platform
Ip Degree of Protection
IP20
Electrical Connection
1 connector RJ45
Accessory / Separate Part Designation
Modbus Plus tap
Accessory / Separate Part Type
tap
Product Specific Application
for tap link connection
Accessory / Separate Part Category
connection accessories
Ip Degree Of Protection
IP20

Description

Modbus Plus Super Tap Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.