Molded Case Circuit Breaker, POWERPACT B Series, 15A, 1 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDF16015

  • Zoro # G3980904


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
15A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDF16015
Zoro #
G3980904
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al), 6 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al), 3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
15A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Curve Type
B
Standards
UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
Application
HACR rated Applications; Distribution
Color
Gray
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 18 kA at 480Y/277V AC, 10 kA at 125V DC, 14 kA at 600/347V AC

Description

Circuit breaker,PowerPact B,15A,1 pol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products