Molded Case Circuit Breaker, POWERPACT B Series, 20A, 3 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDF36020
  • Zoro # G3981202
product price: 
$
747.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDF36020
Zoro #
G3981202
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
125A/B
Width
3.19 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
8 AWG (Cu/Al), 3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al), 6 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
20 A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Nut
Phase Connection
ABC
DC Voltage Rating
250V DC
Curve Type
B
Color
Gray
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 208Y/120/220/240/480/277V AC, 14 kA at 480/500/525V AC/250V DC, 18 kA at 240/380/415/440/600Y/347V AC
Standards
UL 489, IEC, CCC, EAC, CSA, NOM, CE

Description

Circuit breaker,PowerPact B,20A,3 pol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products