Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 100kA at 240V AC
- Mfr # JJA36250U33X
- Zoro # G4062490
product price:Â
$
5,215.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
250 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JJA36250U33X
- Zoro #
- G4062490
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 250A/JJ
- Width
- 4.09 in
- Depth
- 3.39 in
- Height
- 7.52 in
- Min. Wire Size
- 3/0 AWG (Cu/Al)
- Max. Wire Size
- 350 kcmil (Cu/Al)
Details
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT J
- Amps
- 250 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- LS Functionality / Micrologic
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- ABC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
- Application
- HACR rated Applications; Distribution
- Standards
- UL, CSA, NEMA, NOM, CE
- Features
- Mercury Free; PVC Free
Description
PowerPact J-Frame breaker,I-Line,Micro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.