Molded Case Circuit Breakers
- Mfr # CU600LS52K3
- Zoro # G323523665
product price:Â
$
1,800.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
400 A, 600 A
For Use With
Circuit Breakers
Number of Lugs Included
3
Max. Wire Size
500 kcmil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CU600LS52K3
- Zoro #
- G323523665
- UPC #
- 785901930754
- Country of Origin
- United States
Dimensions
- Max. Wire Size
- 500 kcmil
- Min. Wire Size
- 2 AWG
Details
- Number of Poles
- 3
- Item
- Molded Case Circuit Breakers
- Amps
- 400 A, 600 A
- For Use With
- Circuit Breakers
- Number of Lugs Included
- 3
- Compatible Product Type
- Circuit Breakers
Description
Molded Case Circuit Breakers, Amps 400 A, 600 A, Not Applicable, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Max. Wire Size 500 kcmil, Min. Wire Size 2 AWG, For Use With Circuit Breakers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.