Monitor Relay, 5 A, 24-240VAC/DC, 12 Pin

  • Mfr # RM35JA32MR

  • Zoro # G5956859


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Current Sensing Relay
AC Contact Rating - Relay
8 A @ 250 V
DC Contact Rating - Relay
0.01 A @ 5V
Contact Form - Relay
DPDT
Mounting - Relay
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM35JA32MR
Zoro #
G5956859
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Height - Relay
3.54 in
Body Width - Relay
1.38 in
Overall Height - Relay
3.65 in
Body Depth - Relay
2.83 in
Body Depth
2.84 in
Overall Depth
2.84 in
Body Height
3.54 in
Body Width
1.38 in
Width
35 mm

Details

Item - Relay
Current Sensing Relay
AC Contact Rating - Relay
8 A @ 250 V
DC Contact Rating - Relay
0.01 A @ 5V
Contact Form - Relay
DPDT
Mounting - Relay
Surface
Response Time
<= 500 ms (on crossing the threshold)
Contact Form
DPDT
Item
Monitor Relay
Standards
CCC, CE Certified, CSA Certified, EAC, EN/IEC 60255-1, GL, RCM, UL Listed
Trip Delay
0.1 to 30 sec
Input or Control Voltage
24 to 240 V AC/DC
Electrical Connection
Terminal Strip
Trip Point
Adjustable 0.15 to 15.00 A
Sensing Amp Range
0.15 to 15.00 A
Type of Output
Relay
Core Type - Relay
Solid
Minimum Operating Temperature
-40 Degrees F
Weight
0.26 lb
Mounting Style
Surface
Maximum Operating Temperature
158 Degrees F
Maximum Switching Capacity
2,000 VA
Contact Rating (DC)
0.01 A @ 5V
Contact Rating (AC)
8 A @ 250V
Monitored Parameters
Overcurrent, Undercurrent
Minimum Switching Current
10 mA
Number of Pins
12
Power Consumption
1 W
Current Rating
5 A
IP Rating
IP20; IP30; IP50
Maximum Switching Voltage
250V AC
Input Voltage
24 to 240V AC/DC
Mechanical Operating Durability
10,000,000
Insulation Resistance
> 100 MOhm 500 V DC IEC 60255-27
Local Signalling
for relay ON LED (yellow) || for power ON LED (green)
Product Or Component Type
current control relay
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Threshold Setting
10...100 %
Relay Name
RM35JA
Time Delay Type
adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
Run-Up Delay At Power-Up
0.3 s
Setting Accuracy Of Time Delay
0.916666666666667
Pollution Degree
3 IEC 60664-1 || 3 UL 508
Internal Input Resistance
0.015 Ohm || 0.005 Ohm || 0.05 Ohm
Time Delay Drift
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP50 IEC 60529 front panel) || IP30 IEC 60529 housing)
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22 || emission standard for residential, commercial and light-industrial environments except radiated emission) EN/IEC 61000-6-3
Contacts Type And Composition
2 C/O
Maximum Power Consumption In Va
3.5 VA
Switching Threshold Drift
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
Ambient Air Temperature For Storage
-40-70°C
Maximum Switching Current
8 A AC
Setting Accuracy Of The Switching Threshold
+/- 10 % of the full scale
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz +/- 10 %
Insulation
between supply and measurement
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Mechanical Durability
10000000 cycles
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Housing Material
self-extinguishing plastic
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 2 % time delay
Relay Monitored Parameters
overcurrent or undercurrent in window mode || overcurrent or undercurrent detection
Electrical Durability
100000 cycles
Nominal Output Current
8A
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Resistance Across Terminals
0.005 Ohm E3-M terminals || 0.015 Ohm E2-M terminals || 0.05 Ohm E1-M terminals
Measurement Range
0.15...1.5 A E1-M terminals || 0.5...5 A E2-M terminals || 1.5...15 A E3-M terminals || 150 mA...15 A current AC/DC 50/60 Hz
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Tightening Torque
0.6-1 N.m IEC 60947-1
Environmental Characteristic
3K3 C
Relay Type
current control relay
Maximum Power Consumption In W
1.5 W DC
Maximum Measuring Cycle
100 ms measurement cycle as true rms value
Ambient Air Temperature For Operation
-20-50°C 60 Hz || -20-60°C 50 Hz
Switching Capacity In Va
2000 VA
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Reset Time
1500 ms at maximum voltage
Control Circuit Voltage Limits
15 % + 10 % Un
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Product Certifications
CE || GL || CCC || EAC || RCM || UL || CSA
Hysteresis
5-50 % adjustable threshold setting || 3-3 % fixed full scale for window mode
Immunity To Microbreaks
50 ms
Output Contacts
2 C/O
Overvoltage Category
III IEC 60664-1 || III UL 508
Supply Voltage Limits
20.4-264 V AC/DC
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
Contacts Material
cadmium free

Description

Monitor Relay, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 0.01 A @ 5V, Current Rating 5 A, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 12, Trip Point Adjustable 0.15 to 15.00 A, Electrical Connection Terminal Strip, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.